12730-712 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
12730-712 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12730-712 | Rack-to-Runway Mounting Plate Using Hat-Shaped Bracket; Black; 9 to 12"W, 3" D Channel

  • Manufacturer # 12730-712
  • Anixter #275165
Components: ACCESSORIES
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Secures cable runway to the top of Standard and Universal equipment racks without intruding into valuable mounting space. The combination of the flat plate and hat-shaped bracket form a clamp around the rack's top angles or top bars. Mounts either para llel or perpendicular.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items