12816-703 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
12816-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12816-703 | Power Strip, 1U, Basic, 15A, 120V, Horizontal, (6) 5-15R, Thermal Breaker, Surge, 5-15P, 10ft Input Cord, Removable 19/23in Mounting Brackets, not locking

  • Manufacturer # 12816-703
  • Anixter #263803
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Streamlined, durable steel body is fitted with bracket for mounting.

Features
  • Distribute power to multiple devices from a single power connection
  • NEMA style outlets and plugs
  • Includes a thermal circuit breakers to protect circuits from overload
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items