12848-701 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
12848-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12848-701 | Power Strip, 0U, Basic, 15A, 120V, Vertical Long, (24) 5-15R, Thermal Breaker, No Surge, 5-15P, 10ft Input Cord, Rack and Cabinet Mounting Brackets

  • Manufacturer # 12848-701
  • Anixter #266645
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

CPI's redesigned vertical power strips offer an expanded range of features and options. Designed to provide power along the full height of cabinets 4' high and taller. Versa-Clamp mounting brackets attach to horizontal mounting rails, providing multi ple mounting locations and configurations inside of CPI MegaFrame, SlimFrame, Steel Frame and Seismic Frame cabinets. Mounting hardware included. Sold individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items