129463 J226000 | BELDEN

BELDEN | 129463 J226000 | Twinax Blue Hose Cable, 20 AWG, 1 Pair, 7x28 Stranding, Polyethylene Insulation, PVC Jacket Blue, 6000 Feet

  • Manufacturer # 129463 J226000
  • Anixter #B129463
Braid %: 55% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 78 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 725 CLASS 2
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Description

20 AWG stranded (7x28) tinned copper conductors, polyethylene insulation, overall Beldfoil (100% coverage) plus a 55% tinned copper braid shield (55% coverage), PVC inner jacket, aluminum interlocked armor, sunlight-resistant PVC outer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items