13302.253396 - GENERAL CABLE - Cable, 2 AWG, | Anixter
13302.253396 | GENERAL CABLE

GENERAL CABLE | 13302.253396 | Cable, 2 AWG, 3 Conductor, type G-GC 600 V AC conductor to ground, 2000 V AC between conductors, round EP insulation 90C black jacket Anaconda

  • Manufacturer # 13302.253396
  • Anixter #5F-0203-CAB-SHD
Conductor Count: 3 CONDUCTOR
Conductor Size: 2 AWG
Earth/Ground Wires: NO
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Product Type: MINING
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items