13306.240699 - GENERAL CABLE - Cable, 6 AWG, | Anixter
13306.240699 | GENERAL CABLE

GENERAL CABLE | 13306.240699 | Cable, 6 AWG, 3 Conductor, type G-GC 600 V AC conductor to ground, 2000 V AC between conductors, round EP insulation 90C black jacket Anaconda

  • Manufacturer # 13306.240699
  • Anixter #5F-0603-CAB-SHD
Composite: Yes
Conductor Count: 1 TRIAD
Conductor Material: COPPERWELD
Conductor Stranding: 133 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness: 1.5MM
Jacket Color: BLACK
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Number of Ground Wires: 2 WIRE
Product Type: HIGH TEMP
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Standards: MSHA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 2KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items