133092A | BELDEN

BELDEN | 133092A | RG6 18 CCS FPE DUO+60% AL BRD +FOIL+40% AL BRD SHD SIA PVC CMR 75 OHM BLK ROHS

  • Manufacturer # 133092A
  • Anixter #B133092A
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: COPPER CLAD STEEL
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items