13349.340199 - GENERAL CABLE - 3C-1/0 TYPE | Anixter
13349.340199 | GENERAL CABLE

GENERAL CABLE | 13349.340199 | 3C-1/0 TYPE G-GC 600/2000V ROUND EP INSUL 90C JKT ORANGE SHD CABLE

  • Manufacturer # 13349.340199
  • Anixter #5F-1013-CAB-SHD
Composite: Yes
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1/0 AWG
Conductor Stranding: 37 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Insulation Thickness: 2.0MM
Jacket Color: BLACK
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Number of Ground Wires: 2 WIRE
Product Type: MINING
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Standards: CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 2KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items