1375015-2 - COMMSCOPE - Patch Panel, Loaded, | Anixter
1375015-2 | COMMSCOPE

COMMSCOPE | 1375015-2 | Patch Panel, Loaded, 110-Module, Flat, Unshielded, Cat 6, RJ45, 48-Port, 2U, Rack Mount, T568A/B Universal Wiring, 19" Width x 3.5" Height, Black

  • Manufacturer # 1375015-2
  • Anixter #304719
Category: CATEGORY 6
Color: BLACK
Family: 110CONNECT
Height (in.): 3.50
No. of Ports: 48
Number of Ports: 48
Rack Units: 2
Sub Family: SL SERIES PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

AMP NETCONNECT Category 6 Standard SL Series Patch Panels exceed TIA and ISO requirements for Category 6/Class E component performance. Patch panels are available in 24-, 48- and 96-port configurations and come unloaded with individual Category 6 Jack s (shipped bagged), enabling installers to make use of the AMP NETCONNECT SL Series Termination Tool (Part No. 285415) for faster and more repeatable terminations. The "6-pack" modules accept 9 mm and 12 mm labels (included) as well as color-coded ico ns. Universal wiring labels permit field installation to both T568A or T568B wiring, while simplifying ordering and inventory. Flat and angled panels available.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Configuration Features.Rack Units: 2
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 88.90 [3.500]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 48
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: 19" Rack
  • Product Type Features.Product Category: SL Series Patch Panel
  • Configuration Features.Connectivity Included: Yes
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: SL Series Jacks, Inserts
  • Product Type Features.Performance Category: Cat 6
  • Body Features.Insert Material: Thermoplastic
  • Contact Features.Contact Size: 20
  • Product Type Features.Shell Material: Steel
  • Body Features.Shell Plating: Zinc
  • Product Type Features.Grounding Indents: Without
  • Housing Features.Enclosure: Without
Tech. Info & Standards

UL (Canada and US), UL E81956, CSA

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items