1375192-4 - COMMSCOPE - Jack, SL110, RJ25, | Anixter
1375192-4 | COMMSCOPE

COMMSCOPE | 1375192-4 | Jack, SL110, RJ25, CAT3, GRY

  • Manufacturer # 1375192-4
  • Anixter #530991
Category: CATEGORY 3
Color: GREY
Family: 110CONNECT
Number of Ports: 1
Sub Family: SL SERIES JACK
Termination: 110
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items