1375289-1 | COMMSCOPE

COMMSCOPE | 1375289-1 | Copper Patch Panels; Product Category: Multimedia SL Series Patch Panel Patch Panel Front Connector Interface: RJ21 12 Ports Custom Configurable: Yes

  • Manufacturer # 1375289-1
  • Anixter #430014
Color: BLACK
Number of Ports: 12
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 254.00 [10.000]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 12
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: Wall Mount
  • Product Type Features.Product Category: Multimedia SL Series Patch Panel
  • Configuration Features.Connectivity Included: No
  • Body Features.Rack Mounted: No
  • Product Type Features.Industry Application: NETCONNECT
  • Configuration Features.Custom Configurable: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items