1386LP 0091000 | BELDEN

BELDEN | 1386LP 0091000 | 12-2C STR BC + 18-1C STR BC + 22-1P STR BC FOIL SHD LSPVC JKWHT 75C 300V CMP

  • Manufacturer # 1386LP 0091000
  • Anixter #B1386LP
Conductor Count: ALL COPPER COMPOSITE CABLES
Conductor Material: COMPOSITES, MIXED TYPES
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: COMPOSITE/MIXED TYPES
Fire Rating: PLENUM
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Material: COMB-DIFFERENT JACKETS FOR COMPOSITES
NEC Rating: UL LISTED ART 725 CLASS 3
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items