138848-10 - PRESTOLITE - CABLE, 6 AWG, 1 | Anixter
138848-10 | PRESTOLITE

PRESTOLITE | 138848-10 | CABLE, 6 AWG, 1 CONDUCTOR, 133 STR TINNED COPPER LEAD WIRE EPDM JACKET 600V 125C UL CSA

  • Manufacturer # 138848-10
  • Anixter #5MF-0601-EPDM
Conductor Material: TINNED COPPER
Conductor Size AWG: 6
Conductor Size: 6 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 133 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: EPDM-ETHYLENE PROPYLENE DIENE MONOMER
No. of Strands: 133
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
Description

Motor Lead, Annealed tinned copper conductor, Ethylene Propylene Diene-Monomer (EPDM) Insulation/Jacket, meets the UL requirements for Style 3284 and CSA requirements for CSA CL 1254, 125C, 600 volts.

Applications

For use as motor leads and internal wiring of appliances such as refrigerating equipment, room cooler units and heat pumps. For use as transformer leads, ballasts, solenoids, etc.

Specifications
  • CONDUCTOR: Tinned or Coated Copper
  • TEMPERATURE: 125C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items