1392P 8771000 | BELDEN

BELDEN | 1392P 8771000 | 22-1P STR BC FOIL SHD + 18-1P STR BC LSPVC JKT WHT CMP 75C 300V

  • Manufacturer # 1392P 8771000
  • Anixter #B1392P
Conductor Count: ALL COPPER COMPOSITE CABLES
Conductor Material: BARE COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 PLENUM
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items