1397S5 0081000 | BELDEN

BELDEN | 1397S5 0081000 | 25-5C COAX SOL BC FEP FOIL + TNC SERVE SHLD PVC JKT (IN) BANANA PEEL CMP

  • Manufacturer # 1397S5 0081000
  • Anixter #B1397S5
Coax Construction: COAXIAL
Conductor Material: BARE COPPER
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FLAMARREST
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: TINNED COPPER SERVE SHIELD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items