13VD3-8 | PELCO

PELCO | 13VD3-8 | Lens, 1/3 in. Format Vari-focal Zoom, 3-8 mm Auto Iris Direct Drive, Manual Focus and Zoom, F1.0-360, CS-mount

  • Manufacturer # 13VD3-8
  • Anixter #240370
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

Lens, 1/3-inch format vari-focal zoom, 3-8mm auto iris direct drive, manual focus and zoom, f1.0-360, CS-mount.

Must be a reseller to purchase this product

Features
  • CS Mount
  • Spot Filter
  • For Use with 1/3-Inch Format Cameras
  • Auto Iris, Manual Focus, and Zoom
  • High Resolution Power in Compact Body
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items