1445 - VTECH COMMUNICATIONS INC - AT&T | Anixter
1445 | VTECH COMMUNICATIONS INC

VTECH COMMUNICATIONS INC | 1445 | AT&T 2.4GHZ ANALOG PHONE WITH CALLER ID/CALL WAITING ESPRESSO

  • Manufacturer # 1445
  • Anixter #285333
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: YES
Frequency: 2.4 GHZ
Headset Jack: NO
Hold Button: YES
Intercom: NO
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: NO
Technology: ANALOG
Type: CORDLESS PHONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items