1479086-3 | COMMSCOPE

COMMSCOPE | 1479086-3 | SL Series Headphone Jack Insert Assembly, 3.5Mm Connector White 10/Pk

  • Manufacturer # 1479086-3
  • Anixter #453743
Color: WHITE
Modular Size: 1
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not ELV/RoHS compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Product Type Features.Product Type: Insert
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: SL Series
  • Body Features.Mount Type: SL Series Faceplates
  • Product Type Features.Connector Interface: 3.5mm Stereo, Mini Headphone
  • Product Type Features.Termination Style: Solder Lug
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items