1479326-1 - COMMSCOPE - Zone Distribution | Anixter
1479326-1 | COMMSCOPE

COMMSCOPE | 1479326-1 | Zone Distribution Components; Accessory Accessory Type: Fiber Support Bar Kit Accepts: Fiber Adapter Plates, MPO Cassette Capacity: 12 Adapter Plate or Cassette For Use With 1479040, For Use With 1479297, For Use With 1479359, For Use With 1479360

  • Manufacturer # 1479326-1
  • Anixter #456230
Loaded: UNLOADED
Type: ACCESSORY
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Fiber Support Bar Kit
  • Other.Comment: Complies with NEC 300-22(c) for use in environmental air spaces
  • Contact Features.Preloaded: No
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Capacity: 12 Adapter Plate or Cassette
  • Body Features.Accepts: Fiber Adapter Plates, MPO Cassette
  • Product Type Features.For Use With: 1479040, 1479297, 1479359, 1479360
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items