Select Country and Language Latin America / English
Change Country
1479683-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479683-2 | ETHERSEAL PLUG KIT, UTP, CAT6

  • Manufacturer # 1479683-2
  • Anixter #433705
AWG: 24/26
Max. O.D.: 0.248
RoHS Compliant: YES
Type: MOD PLUG
Vendor: Stewart
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items