1505ABHD3 - BELDEN - 3-Piece BNC Broadcast | Anixter
1505ABHD3 | BELDEN

BELDEN | 1505ABHD3 | 3-Piece BNC Broadcast Crimp HD Connector

  • Manufacturer # 1505ABHD3
  • Anixter #B1505ABHD3
RoHS Compliant: YES
Type: BNC 75 OHM
Features
  • Enhanced to fit perfectly with Belden Brilliance Cable for strong and dependable signal delivery and performance
  • Center pin is crimped in place with easy installation tool
  • Comes with Belden's patented extended head knurl nut design for easy gripping for installation
  • Excellent Return Loss through 4.5 GHz
  • Exceeds SMPTE Specifications
  • Limited Lifetime Connector Warranty when partnered with Belden Brilliance Cable
  • Color coded to cable
Applications

Belden introduces the new 3-Piece HD Brilliance BNC Crimp Connector. The 3-piece connector delivers excellent return loss performance and quality that exceeds expectations of the typical 3-piece connector; featuring a precision machined BNC nut and extended head knurl nut for easy grip.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items