1506089-01 - CORNING - Polishing Film, Flat, | Anixter
1506089-01 | CORNING

CORNING | 1506089-01 | Polishing Film, Flat, 5 in, Diamond, 50 per pack, 0.2 µm, Grey

  • Manufacturer # 1506089-01
  • Anixter #474288
Fiber Type: POLISHING
Type: FIBER
Description

Corning Cable Systems provides a broad range of polishing film sizes and types to meet the performance and polish requirements for all fiber optic connector end faces. Designed for cable assembly houses, field-installable connectors and tool kits, these polishing films have tiny abrasive particles deposited onto polyester material to provide the high-precision grinding and finishing operations necessary to create high-quality optical interfaces.

Specifications
  • Product Type (FOJP): Accessories
  • Polishing Film Type: Flat Film
  • Polishing Film Mineral: Diamond
  • Polishing Film Mineral Size: 0.2 µm
  • Polishing Film Size: 5
  • Polishing Film Color: Grey
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items