1533P 0081000 - BELDEN - Multi-Conductor - | Anixter
1533P 0081000 | BELDEN

BELDEN | 1533P 0081000 | Multi-Conductor - Category 5e Nonbonded-Pair Cable 4-pair F/UTP CMP Reel Gray

  • Manufacturer # 1533P 0081000
  • Anixter #CMP-00424BELS-5E-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG solid bare copper conductors, plenum, FEP Teflon insulation, twisted pairs, overall Beldfoil shield, drain wire, RJ45 compatible, see color code chart (below), Flamarrest jacket (red, orange, yellow, green, blue, gray or natural).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items