1561 BK001 - ALPHA WIRE - Hook-Up-Wire, | Anixter
1561 BK001 | ALPHA WIRE

ALPHA WIRE | 1561 BK001 | Hook-Up-Wire, Premium, 22 AWG, 1000 V, Solid Stranding, PVC Insulation, -40 to 80 Degrees, 0.057 Diameter Insulation, 0.016 Insulation Thickness

  • Manufacturer # 1561 BK001
  • Anixter #A1561-0
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: BLACK
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: NO JACKET
Mil Spec: MIL-W-76
Product Type: MW-76
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Voltage Rating: 1000 VOLTS AC OR DC
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

Tech. Info & Standards

CA Prop 65
MIL-W-76B TYPE MW

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items