1571004ABK - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
1571004ABK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1571004ABK | Copper Cable, GigaSPEED XL 1571, Category 6, 23 AWG, 4 Pair,UTP, Unshielded, OSP, Outside Plant, Filled, PE/PE. Solid Bare Copper, Black Jacket, 1000Ft Reels

  • Manufacturer # 1571004ABK | 760008888
  • Anixter #CM-00423AVA-6-OD
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: Black
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

GigaSPEED XL 1571 Category 6 U/UTP Cable, outdoor, black jacket, 4 pair count, 1000 ft (305 m) length, reel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items