1572A BK 4/24 R1000 - COMMSCOPE SYSTIMAX | Anixter
1572A BK 4/24 R1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1572A BK 4/24 R1000 | Copper Cable, Category 6, 23 AWG, 4 Pair, F/UTP, Aluminum Tape Shield, OSP, Outside Plant, Filled, PE/PE. Solid Bare Copper, Black Jacket, 1000Ft Reel

  • Manufacturer # 1572A BK 4/24 R1000 | 760170886
  • Anixter #472862
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLACK
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items