Select Country and Language Latin America / English
1585A 004U1000 | BELDEN

BELDEN | 1585A 004U1000 | Multi-Conductor - Category 5e Nonbonded-Pair Cable 4-pair U/UTP CMP Box Yellow

  • Manufacturer # 1585A 004U1000
  • Anixter #CMP-00424BEL-5U-05
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: YELLOW
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Insulation, Twisted pairs, Rip Cord, Flamarrest Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items