1592A 0025000 | BELDEN

BELDEN | 1592A 0025000 | Category 5e Nonbonded-Pair Patch Cable

  • Manufacturer # 1592A 0025000
  • Anixter #9D2404BEL-5E-03
Category: CATEGORY 5E
Color: RED
Connector Type: RJ45 TO RJ45
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

24 AWG stranded (7x32) bare copper conductors, non-plenum, Polyolefin insulation, twisted pairs, RJ45 compatible, see color code chart (below), PVC jacket (red, orange, yellow, green, blue, purple, light gray, white or black).

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items