1592A 0075000 | BELDEN

BELDEN | 1592A 0075000 | 24-4P PATCHCORD STR BC CAT5E PE/PVC VIOLET JACKET SM1592A 5000' REELS

  • Manufacturer # 1592A 0075000
  • Anixter #9D2404BEL-5E-10
Category: CATEGORY 5E
Color: VIOLET
Connector Type: RJ45 TO RJ45
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Category 5e Nonbonded-Pair Patch Cable. 24 AWG stranded (7x32) bare copper conductors, non-plenum, Polyolefin insulation, twisted pairs, RJ45 compatible, see color code chart (below), PVC jacket (red, orange, yellow, green, blue, purple, light gray, wh ite or black).

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items