1594442-2 - COMMSCOPE - 24-F OS2 Single-mode | Anixter
1594442-2 | COMMSCOPE

COMMSCOPE | 1594442-2 | 24-F OS2 Single-mode Cst Armour Green Jacket

  • Manufacturer # 1594442-2
  • Anixter #534705
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Fire Rating: GENERAL PURPOSE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items