1599520-1 | COMMSCOPE

COMMSCOPE | 1599520-1 | OFFICE BOX KIT, 2 PRT, UNIV

  • Manufacturer # 1599520-1
  • Anixter #441150
Color: ALMOND
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
_Color: Almond
Description

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items