16112 - EXTREME NETWORKS - XGM2-2XF - OPTION | Anixter
16112 | EXTREME NETWORKS

EXTREME NETWORKS | 16112 | XGM2-2XF - OPTION CARD, TWO UNPOPULATED 10 GIGAB

  • Manufacturer # 16112
  • Anixter #388132-U
Device Technology: 1000BASEFX
No Exp Modules/Slots: 0
Number of Ports: 1-4
Power Cords: USA
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items