16165 - EXTREME NETWORKS - SUMMIT | Anixter
16165 | EXTREME NETWORKS

EXTREME NETWORKS | 16165 | SUMMIT X450A-48TDC 48 PORTS 10/100/1000BASE-T, 4 UNPOP MINGBIC, SLOT FOR 10GB

  • Manufacturer # 16165
  • Anixter #400639
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 25-48
Power Cords: USA
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items