16279-C01 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
16279-C01 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 16279-C01 | TeraFrame HD Bolt Down Kit, Black

  • Manufacturer # 16279-C01
  • Anixter #448661
Color: BLACK
Type: ANCHORS
Description

Securely anchor F-Series TeraFrame HD Cabinets to the floor structure for stability with the Bolt-Down Kit. The kit includes two heavy-duty two-piece steel brackets that attach to the cabinet frame and provide a wide flange for floor mounting. The brac kets can be installed prior to cabinet arrival. The two piece design simplifies installation. Disassemble the brackets and mount the L-shaped floor flanges, roll cabinets into place and secure the cabinets to the floor flanges with the remaining bracke t. Once installed, the Bolt-Down Kit covers the opening between the cabinet frame and floor at the front and rear of the cabinet concealing the casters and providing a barrier that minimizes air leakage underneath the cabinet. Order required floor anch or hardware separately. Black, shipping weight 14 lb (6.4 kg).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items