1644031-3 | COMMSCOPE

COMMSCOPE | 1644031-3 | Work Area Outlets; Insert ACO Series Style: Shielded RJ45 Connector Interface 1 Ports

  • Manufacturer # 1644031-3
  • Anixter #429247
Category: CATEGORY 6
Color: BLACK
Number of Ports: 1
Wiring: T568A
Specifications
  • Industry Standards.RoHS/ELV Compliance: ELV compliant, 5 of 6 Compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Product Type: Insert
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Port Style: T568A
  • Product Type Features.Series: ACO
  • Product Type Features.Grade: Commercial
  • Body Features.Mount Type: ACO Installation Kits
  • Product Type Features.Connector Interface: RJ45
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Style: Shielded
  • Product Type Features.Termination Method to Wire/Cable: Crimp Snap
  • Contact Features.Contact Size: 20
  • Product Type Features.Shell Material: Steel
  • Body Features.Shell Plating: Tin over Copper
  • Product Type Features.Grounding Indents: With
  • Housing Features.Enclosure: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items