1653 WH001 - ALPHA WIRE - Hook-Up-Wire, | Anixter
1653 WH001 | ALPHA WIRE

ALPHA WIRE | 1653 WH001 | Hook-Up-Wire, Premium, 10 AWG, 600 V, 105/30 Stranding, PVC Insulation, -20 to 80 Degrees, 0.21 Diameter Insulation, 0.045 Insulation Thickness

  • Manufacturer # 1653 WH001
  • Anixter #A1653-9
Conductor Material: TINNED COPPER
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 105 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: NO JACKET
Mil Spec: MIL-W-76
Product Type: MW-76
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Voltage Rating: 600 VOLTS AC OR DC
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

Tech. Info & Standards

CA Prop 65
MIL-W-76B TYPE HW

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items