1694ABHDL | BELDEN

BELDEN | 1694ABHDL | RG6BNC HD Connector, 1-Piece Locking, Polished Nickel

  • Manufacturer # 1694ABHDL
  • Anixter #B1694ABHDL
RoHS Compliant: YES
Type: BNC 75 OHM
Features
  • Designed to fit with Belden Brilliance cables, it creates the perfect cable-to-connector combination
  • Screw-lock collar provides superior electrical signal performance by creating coaxial alignment between the cable and connector center pin
  • Superior Return Loss through 4.5 GHz
  • True 75 performance
  • Extended BNC head knurl nut design to ease identification and installation
  • Exceeds SMPTE Specifications
  • Superior pullout strength
Applications

Belden introduces the new Locking 1-Piece HD Brilliance BNC Compression Connector. In addition to faster and more consistent 1-piece field installation, it features a screw-lock collar to lock the bayonet nut of the BNC in position, ensuring superior performance.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items