1700515G2120 | ADTRAN INC

ADTRAN INC | 1700515G2120 | NetVanta 1335 single NIM 24-port Layer 2/3 switch, with VPN

  • Manufacturer # 1700515G2120
  • Anixter #440496
Design Features: MANAGEABLE
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 13-24
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

NetVanta multiservice routers with integral Ethernet switch address the needs of multiple networking devices in a single chassis. These integrated, all-in-one access platforms integrate a robust, modular IP access router, Ethernet switch with Power ove r Ethernet (PoE) as an option, firewall, VPN and DSU/CSU into a single platform. The NetVanta 1335 takes this integration concept one step further by including an 802.11a/b/g Wireless Access Point (WAP). 24 Port Layer 2/3 Ethernet Switch with Integral Router. Includes 24 - 10/100Base-T access ports, dual combo 1000Base-T/SFP Gigabit Uplinks and a single network interface module slot. Switching features include Layer 2 and Layer 3 switching, 802.1Q VLANs, 802.1p/DiffServ QoS, 802.1w Rapid STP, 802.3a d Link Aggregation, Auto MDI/MDI-X. Routing features include OSPF, RIP, BGP, Frame Relay and PPP WAN Protocols, Stateful Inspection Firewall, IPSEC VPN and optional Modular Dial Backup. System level features include CLI, HTTP GUI, SSH, SSL, RADIUS, TAC ACS+. 19" Rackmount 1U housing. Utilizes NetVanta 3000 Network Interface Modules (120086xLx). 120 V AC 50/60 Hz.

Features
  • Modular platforms supporting an IP access router, Ethernet switch, firewall and VPN
  • Performance-enhanced platforms supporting RapidRoute technology
  • Supports all current NIMs and dial backup interface modules (DIMs)
  • Auto-sensing 10/100BASE-TX interface(s)
  • Integral stateful inspection firewall
  • IPSec VPN tunneling with DES/3DES/AES encryption
  • Wi-Fi access controller capability to manage up to the 24 NetVanta 150 wireless access points (WAPs)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items