1711342-2 - COMMSCOPE - Amp-Twist-6S SL | Anixter
1711342-2 | COMMSCOPE

COMMSCOPE | 1711342-2 | Amp-Twist-6S SL Jack, S/ ft.p Cat. 6 Die-Cast Jack Without Dust Cover

  • Manufacturer # 1711342-2
  • Anixter #385733
Category: CATEGORY 6A
Color: GREY
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

AMP NETCONNECT SL Series slim-profile jacks are compatible with TE faceplates, SL Series outlets and FLEX-MODE modular furniture faceplates. Cables may be dressed at either 180 or 90 for added flexibility at various outlet locations. Universal wiri ng for T568A/B. For fast and easy terminations, use the SL Series termination tool - Part No. 285415. Jacks with dust covers are also available.

Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Tray
  • Housing Features.Housing Color: Gray
  • Product Type Features.Product Type: Connector - Modular
  • Packaging Features.Packaging Quantity: 12
  • Other.Comment: Rear Exit, optimized for F/UTP cables
  • Body Features.Cable Diameter (Max.) (mm [in]): 9.00 [0.354]
  • Electrical Characteristics.Shielded: Yes
  • Product Type Features.Series: AMP-TWIST
  • Body Features.Mount Type: Panel Mount
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Wiring Pattern: Universal
  • Housing Features.Housing Material: Zamak 5
  • Contact Features.Contact Base Material: Beryllium Copper
  • Body Features.Wire Range (Solid) (mm [AWG]): 22-24
  • Body Features.Wire Range (Stranded) (mm [AWG]): 24-26
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Product Type Features.Termination Style: SL Termination Tool
  • Body Features.Conductor O.D. (mm [in]): 1.60 [0.0629]
  • Body Features.Number of Fiber Count: 12 72
  • Termination Features.Number of Tray Holders: 3
  • Contact Features.Enclosure Type: Splice
  • Body Features.Enclosure Dimensions: 5.25 x 17 x 12
  • Body Features.NETCONNECT Select System: Yes
  • Product Type Features.Jack Type: RJ45
  • Configuration Features.Dust Cover: Without
  • Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]
Tech. Info & Standards

ANSI/TIA Category 6A link and channel compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items