1711362-3 - COMMSCOPE - Rack 800mm La Rge 19" | Anixter
1711362-3 | COMMSCOPE

COMMSCOPE | 1711362-3 | Rack 800mm La Rge 19"

  • Manufacturer # 1711362-3
  • Anixter #493513
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Overall Depth: 800MM
Overall Width: 800MM
Rack Units: 42U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items