1711860-2 - COMMSCOPE - Amp CO Ultra | Anixter
1711860-2 | COMMSCOPE

COMMSCOPE | 1711860-2 | Amp CO Ultra Installation Kit, Netconnect, Mosaic 45 x 45, Pure White, Available in Australia/New Zealand, EMEA Only

  • Manufacturer # 1711860-2
  • Anixter #533028
Category: CATEGORY 6
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items