1752A 0041000 | BELDEN

BELDEN | 1752A 0041000 | Multi-Conductor - Enhanced Category 5e Bonded-Pair Patch Cable U/UTP CM Reel Yellow

  • Manufacturer # 1752A 0041000
  • Anixter #9D2404DT350B-05
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Family: DT350 PATCH
Fire Rating: RISER
Jacket Color: YELLOW
Market Name: INTEGRITY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1752A BULK CORDAGE
Type: DATA
Description

24 AWG Bonded-Pairs, Bonded Stranded (7x32) Tinned Copper Conductors, Non-Plenum, Polyolefin Insulation, RJ45 Compatible, PVC Jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items