1752A 0051000 | BELDEN

BELDEN | 1752A 0051000 | Multi-Conductor - Enhanced Category 5e Bonded-Pair Patch Cable U/UTP CM Reel Dark Green

  • Manufacturer # 1752A 0051000
  • Anixter #9D2404DT350B-04
Category: CATEGORY 5E
Color: GREEN
Connector Type: RJ45 TO RJ45
Family: DT350P
Lengths: 1000 FT. : 304.8 M
Market Name: INTEGRITY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

24 AWG Bonded-Pairs, Bonded Stranded (7x32) Tinned Copper Conductors, Non-Plenum, Polyolefin Insulation, RJ45 Compatible, PVC Jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items