1752A 0071000 | BELDEN

BELDEN | 1752A 0071000 | 24-4P UTP-CM STR TC CAT5E PATCH CABLE PO/PVC VIO 1000FT REEL BONDED-PAIR

  • Manufacturer # 1752A 0071000
  • Anixter #9D2404DT350B-10
Category: CATEGORY 5E
Color: VIOLET
Connector Type: RJ45 TO RJ45
Family: DT350P
Lengths: 1000 FT. : 304.8 M
Market Name: INTEGRITY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Enhanced Category 5e Bonded-Pair Patch Cable. 24 AWG bonded-pairs, bonded stranded (7x32) TC conductors, non-plenum, Polyolefin insulation, RJ45 compatible, PVC jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items