18-006-07 | DRAKA GROUP

DRAKA GROUP | 18-006-07 | 6/18-08 MM2 FLAT ELEV TRAVELING CABLE TYPE ETP/300V 6/18 - 08 MM2

  • Manufacturer # 18-006-07
  • Anixter #BS-18-006-07
Conductor Count: 18 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 6 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Screen/Shield: UNSHIELDED
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items