18-059-12 | DRAKA GROUP

DRAKA GROUP | 18-059-12 | ELEVATOR TRAV. CABLE CWS 59 4/14 AWG 2,1MM+49/18 AWG 0,8MM3SH.PAIR/20AWG 0,5MM

  • Manufacturer # 18-059-12
  • Anixter #BS-18-059-12
Conductor Count: 4 CONDUCTOR
Conductor Size: 14 AWG
Earth/Ground Wires: NO
Jacket Material: UNJACKETED
Screen/Shield: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items