18-460-11 | DRAKA GROUP

DRAKA GROUP | 18-460-11 | W/S 60-18A- ROUND CABLE WITH STEEL CORE - 18AWG X 60C STEEL CORE 5/32"

  • Manufacturer # 18-460-11
  • Anixter #BS-18-460-11
Conductor Count: 60 CONDUCTORS
Conductor Material: OTHER, NOT MENTIONED ABOVE
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Fire Rating: GENERAL PURPOSE
Jacket Material: UNJACKETED
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items