18-C21-07 - DRAKA GROUP - PCX21 - FLAT CABLE | Anixter
18-C21-07 | DRAKA GROUP

DRAKA GROUP | 18-C21-07 | PCX21 - FLAT CABLE PCX 4-14 + 10-18 + 3X20SH + 1RG6/U COAX

  • Manufacturer # 18-C21-07
  • Anixter #BS-18-C21-07
Conductor Size: COMBINATION
Construction: COAX, IDC 75,50,93 OHM
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: CABLE HAS NO JACKET
Pitch (C-C Spacing): NO SET PITCH - RIBBON
Screen/Shield: NO,CABLE HAS NO SHIELD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items