18-X62-55 | DRAKA GROUP

DRAKA GROUP | 18-X62-55 | ELEVATOR TRAV. CABLE CSBX 62 4/2.0MM2 + 49/0.75MM2 4SH/0.5MM2+1COAX RG6

  • Manufacturer # 18-X62-55
  • Anixter #BS-18-X62-55
Conductor Count: 4 CONDUCTOR
Conductor Size: 2MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Product Type: FLEX CONT
Screen/Shield: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items