183636-1 - COMMSCOPE - INSERT CAT5E 2x | Anixter
183636-1 | COMMSCOPE

COMMSCOPE | 183636-1 | INSERT CAT5E 2x 10/100BT /A

  • Manufacturer # 183636-1
  • Anixter #524017
Category: CATEGORY 5
Number of Ports: 2
Pinout: 12,36 + 12,36 ; 2 x 4 pins, shielded
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Exchangeable system insert 2 x RJ45 Cat. 5E / Class D Application: 2 x Fast Ethernet 100 Base-TX Pin out: 12.36 + 12.36; 2 x 4 pins, shielded

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items